External and internal hole deburrer, Type: 1

Article no.: 839650 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
991 pieces in stock 991 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for hole ⌀ 3 mm - 5.5 mm
for maximum hole depth t 15 mm
Type of product Deburrers

Identification & Classification

Article number 839650 1
EAN / GTIN 7290003240630
Manufacturer number RC1000

Description

Version:

By pushing the pressure bolt at the top of the handle, you can position the deburrer blade vertically for insertion into the drilled hole. The cutting blade operates in both directions. Rotating it 180° achieves easy deburring. The blade is exchangeable. A hexagon socket screwdriver for changing the blade is stored in the handle.

Application:

Ideal for external and internal hole deburring where access is difficult.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart