Triangular hollow-ground scraper, Blade length: 100mm

Article no.: 836010 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
459 pieces in stock 459 pieces available in 5-10 working days

Select article variation and quantity

Blade length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 1
Variant hollow scraper
Material chromium vanadium steel
Shape of blade 3-square
Width of blade 14 mm
Length of blade 100 mm
Standard DIN 8350 C
Overall length 200 mm
Material, handle wood
Surface painted
Content single part
Type of product scraper
Handle handle

Identification & Classification

Article number 836010 100
EAN / GTIN 4049002006791
Manufacturer number 462 100 0
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 Steinbach-Hallenberg, Germany, www.rennsteig.com

Description

Version:

Three-square hollow section blade made of chrome vanadium steel, varnished wooden handle.

Standard:

DIN 8350 C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart