{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Distance across corners e | 18.9 mm | |
| Height of nut m | 15 mm | |
| Version | with collar/ flange | |
| Thread size d | M10 | |
| Surface | annealed | |
| Type of product | hex nut | |
| Thread type | metric ISO coarse thread | |
| Material | steel | |
| Strength class | 10 | |
| Content | 50 pcs. |
| Article number | 82388 | |
| EAN / GTIN | 4020772082383 | |
| Manufacturer number | 82388 | |
| L-Number | L30120 296 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |