{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutter wheel ⌀ | 19 mm | |
| Cutter wheel width | 6.2 mm | |
| Cutter wheel bore | 4.85 mm | |
| for pipe outer ⌀ | 6 mm - 54 mm | |
| Length | 220 mm - 280 mm | |
| Width | 85 mm | |
| Number of guide rollers | 4 | |
| Number of cutter wheels | 1 | |
| Height | 40 mm | |
| Weight | 720 g | |
| suitable for pipe material | VA; Aluminium; Brass; Copper | |
| with ratchet function | no | |
| Type of product | Pipe cutters |
| Article number | 818130 54 | |
| EAN / GTIN | 4067263125129 | |
| Manufacturer number | 818130 54 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |