{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | hose clamp pliers | |
| Overall length L | 206 mm | |
| Suitable for | clic hose clips | |
| Material | chromium vanadium steel | |
| Unit of measure for clamping capacity | metric | |
| Content | single part | |
| Characteristics | rotatable jaws | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Total weight | 200 g |
| Article number | 798 | |
| EAN / GTIN | 4000896031832 | |
| Manufacturer number | 798 | |
| L-Number | L60140 846 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |