Jobber drill for wood, ⌀: 3mm

Article no.: 795300 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
213 pieces in stock 213 pieces available in 5-10 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

3 mm
Flute length 33 mm
Overall length 60 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification & Classification

Article number 795300 3
EAN / GTIN 4002395331307
Manufacturer number 4932363651
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Ground precision design with 2 cutting edges, 2 leading-edge cutters, and centring point.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart