Carbide universal bit, Drill ⌀: 15mm

Article no.: 795250 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
51 pieces in stock 51 pieces available in 3-4 working days

Select article variation and quantity

Drill ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

15 mm
Overall length 90 mm
Shank dimension 10×30 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification & Classification

Article number 795250 15
EAN / GTIN 9002696014027
Manufacturer number 043001500
Manufacturer/responsible person Johann Eberhard GmbH, Johann-Eberhard-Platz 1, 8503 SANKT JOSEF, Austria, www.fisch-tools.com

Description

Version:

Two-edged with cylindrical shank.
With carbide inserts; edges stay sharp for long tool life. For drilling in hardwood, plastics, coated panels etc.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart