Refractometer 4 measurements

Article no.: 780B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging modular case (HD=Heavy Duty)
Measured value unit percent
Type of product refractometers
DIsplay analogue
Measurement of AdBlue
Overall length 700 mm
Overall width 235 mm
Overall height 70 mm
Total weight 0.472 kg

Identification & Classification

Article number 780B
EAN / GTIN 3148519411515
Manufacturer number 780B
L-Number L60130 6667
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Four measuring scales: Adblue, coolant, battery acid, windscreen washer fluid
  • Suitable for Euro 6 diesel engines
  • Measures the urea concentration of the AdBlue used
  • Accurate, reliable and precise information
  • Dimensions (L x W x H): 700 x 235 x 70 mm

Feature:

  • H [mm]: 70
  • W [mm]: 235
  • L [mm]: 700
  • [g]: 472

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability