{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Replaceable rechargeable battery | no | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 3.7 V | |
| Battery capacity | 1.2 Ah | |
| Operating time | 9.5 h | |
| Charging time per battery | 2.5 h | |
| IP index of protection | IP20 | |
| Steplessly dimmable. | no | |
| Number of light settings | 3 | |
| Max. luminous flux ϕ | 450 lm | |
| Max. illumination time | 9.5 h | |
| Power supply | battery-powered | |
| Colour | yellow; black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | headlamp | |
| Material | plastic | |
| Adjustable illumination intensity | yes | |
| Illumination type | LED |
| Article number | 77490018 | |
| EAN / GTIN | 4018754360628 | |
| Manufacturer number | 77490018 | |
| L-Number | L60010 102864 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |