Telescopic stainless steel mirror size 1 x 2″/25 x 50 mm L.178-914 mm

Article no.: 77402550
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length mirror 50 mm
Width of mirror 25 mm
Min. length 178 mm
Max. length 914 mm
With swivel joint yes
Can rotate around 180 degrees
Type of product mirrors
Shape of mirror rectangular
Material of frame plastic; stainless steel
With telescopic rod yes
Total weight 59 g

Identification & Classification

Article number 77402550
EAN / GTIN 4018754235865
Manufacturer number 77402550
L-Number L60010 5080
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Unbreakable stainless steel mirrors (FOD-preventive)
  • No screw connections (FOD-preventive)
  • Stainless steel telescopic arm
  • Ball joint (180° swivelling), self-tightening
  • Special plastic handle enables a firm grip and safe working, resistant to chemicals

Feature:

  • Mirror dimensions mm: 25 x 50 mm
  • Size: 1 x 2″/25 x 50 mm
  • Height mm (h): 18 mm
  • Length mm (L): 178-914 mm
  • Weight: 59g
  • Width mm (b): 30 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart