Bottle opener

Article no.: 77301020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 77301020
EAN / GTIN 4018754347285
Manufacturer number 77301020
L-Number L60010 102978
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • STAHLWILLE bottle opener with chrome-plated blade – Made in Germany.
  • Featuring the tried-and-tested 3-component handle from the screwdriver range.
  • Ergonomic – for easy opening of all bottles with crown caps.
  • The quality you’ve come to expect from STAHLWILLE – durable and superbly crafted.
Characteristics:

  • Bottle opener for crown caps
  • 160 mm long
  • 3-component handle

Feature:

  • Length mm (L): 135
  • Width mm (b): 43
  • Height mm (h): 23
  • Weight (g): 74
  • Weight kg: 0.1

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart