Ideal snips with 2-component handles small 230 mm

Article no.: 764000 230
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Product details

Technical Data

overall length 230 mm
Length cutter 27 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 764000 230
EAN / GTIN 4010220024720
Manufacturer number D08

Description

Version:

Drop-forged head; blades induction hardened. Double compound action with integral return spring. Handles of sheet metal, nickel-plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Snip jaws of stainless steel (HRC 60), serrated cutters.
Cutting power: Sheet metal up to 1.2 mm, stainless steel sheet up to 1.0 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart