Dead-blow hammer with hickory handle, Hammer head ⌀: 25mm

Article no.: 755100 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
201 pieces in stock 201 pieces available in 5-10 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 25 mm
Series SUPERCRAFT
Head length with inserts 105 mm
Overall length 305 mm
Weight 0.25 kg
Securing of body handle Aluminium wedge and retaining pin
Material of body Steel tube
Material of insert Nylon, white, hard
Material of the handle Hickory wood
Surface Powder coated
dead-blow yes
Type of product Hammer

Identification & Classification

Article number 755100 25
EAN / GTIN 4030618301585
Manufacturer number 3366.025
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Germany, www.halder.com

Description

Version:

Sturdy steel T-piece with exchangeable top quality wear-resistant nylon faces. Dead-blow effect achieved by steel ball filling in hammer head.
Handle of premium quality hickory wood.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare nylon face see No. 754910.
See No. 755140 for spare blade.

Note:

Nylon taper pin punch and nylon drift rod can be found under No. 745250.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart