Soft-faced hammer with 3-component handle, nylon inserts and steel central part, Hammer head ⌀: 27mm

Article no.: 754170 27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
104 pieces in stock 104 pieces available in 3-4 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 27 mm
Head length with inserts 81 mm
Handle length 300 mm
Weight 0.358 kg
Handle 3-component handle
Material of insert Nylon, white, 100 Shore
Material of the handle Aluminium alloy core
dead-blow yes
Type of product Hammer

Identification & Classification

Article number 754170 27
EAN / GTIN 8024886013857
Manufacturer number PF090K 27
Manufacturer/responsible person OSCA - Officine di Cortenova Di Ossola Candido u., Via Provinciale 35, 23813 CORTENOVA (LECCO), Italia, www.osca.it

Description

Version:

With virtually unbreakable 3-component handle (aluminium core, polyamide and rubber components), forged-on handle protection collar and additional handle protection sleeve.
Sturdy metal central piece.

Advantage:

Unbreakable, ergonomic, non-slip, vibration-free, protects the wrist.

Spare part:

Spare nylon insert available under No. 754180.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart