Tyrolit polishing wheel CONDITIONING 125x22,2 mm A80 steel/inox/aluminium

Article no.: 742148
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM CONDITIONING
Iron, sulphur and chlorine constituents 0 %
Grit designation coarse
Max. circumferential speed 50 m/s
Recommended speed 3,600 min-1
Diameter of hole 22.2 mm
Diameter 125 mm
Propulsive equipment angle grinder
Grit 80
Material suitability INOX; non-ferrous metals; steel
Type of product polishing wheel

Identification & Classification

Article number 742148
EAN / GTIN 8024406526348
Manufacturer number 742148
L-Number L50140 2202
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With the PREMIUM CONDITIONING flap disc, you remove last scratches from surfaces before you start polishing.
  • The three-dimensional structure of the abrasive flaps prevents both clogging of the wheel and discoloration of the material to be machined.
  • Therefore, the CONDITIONING discs from Tyrolit are an irreplaceable partner in your polishing process.

Feature:

  • Max. working speed: 72m/s
  • Max. RPM: 11000rpm
  • Specification: COARSE
  • Main dimension: D x H = 125 x 22,2

Advantage:

  • No discolouration thanks to low thermal load (heat build-up)
  • Specially developed to achieve the best results even on non-adjustable angle grinders
  • Three-dimensional flap design eliminates clogging of the disc

Application:

  • For removing the final scratches in preparation for polishing

Material:

  • Steel/Stainless steel/Nonferrous metals
  • Steel/Stainless steel/Nonferrous metals

Suitable for:

  • Angle grinder

Recommendation:

  • 115mm - 4 000 U/min 125mm - 3 600 U/min

Note:

  • For removing the final scratches in preparation for polishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart