{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Material | steel | |
| Overall length L | 220 mm | |
| Characteristics | nickel-plated | |
| ESD protected area (EPA) | no | |
| Type of product | non-specific pliers | |
| Surface | nickel-plated | |
| Total weight | 194 g |
| Article number | 74152005 | |
| EAN / GTIN | 4018754045365 | |
| Manufacturer number | 74152005 | |
| L-Number | L60010 1180 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |