Headlight beam adjuster, dual laser-fresnel type lense, compatible with xenon, LED, halogen, matrix

Article no.: 740A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 740A
EAN / GTIN 3662424081743
Manufacturer number 740A
L-Number L60130 10235
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Headlamp leveller with double laser bearing
  • Digital light meter, control of high and low beam intensity
  • CE mark, Supplied with certificate
  • Meets the new standard for LED headlights
  • Level adjustable
  • Vertical deviation adjustable up to -4%
  • Curved glass lens, clear and precise focusing of the light beam
  • Extruded aluminium column, length of optics between 20 and 150 cm

Feature:

  • Weight in kilograms: 27

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart