Electronics side cutter, small head shape 125 mm

Article no.: 726180 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
526 pieces in stock
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel

Product details

Technical Data

overall length 125 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.1 mm - 1 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726180 125
EAN / GTIN 4045197976475

Description

Version:

Precision machined with slim shape. Cutting edges induction hardened (62 - 64 HRC). Non-reflecting surface, matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground.

Material:

CNC-machined special tool steel for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart