{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter of tip | 1 mm | |
| Colour | silver | |
| Content | single part | |
| Type of product | drift punch | |
| Shape of shank | round | |
| Diameter of shaft | 8 mm | |
| Shape of impact head | conical; pointed | |
| Type of striking head | annealed | |
| Overall length | 100 mm | |
| Surface | knurled | |
| Material | special tool steel |
| Article number | 725.1 | |
| EAN / GTIN | 7610733004935 | |
| Manufacturer number | PB 725.1 | |
| L-Number | L60060 1779 |