CombiCUT® bolt cropper 370 mm

Article no.: 722400 370
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

overall length 370 mm
Cutting capacity soft wire up to ⌀ 7 mm
Cutting capacity hard wire up to ⌀ 4 mm
Handle ergonomic plastic handle
Manufacturing process forged, end cutter edges induction hardened
Material Special tool steel
Type of product Cutting pliers

Identification numbers & Classifications

Article number 722400 370
EAN / GTIN 4005887007896
Manufacturer number 87433040

Description

Version:

Strong end cutting jaws, induction hardened, side-offset cutting edges. No need to adjust the jaw. Forged stops prevent unintentional overtravel. Painted tubular handles with ergonomic plastic grips.

Application:

For flush trimming projecting wires.

Material:

Special tool steel, drop-forged.

Note:

Spare jaws available only for models 2004 and later.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart