Metal saw bow L.252mm

Article no.: 72210002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product hacksaw frame
Material of handle plastic
Overall length 252 mm
Length of blade 150 mm
Material of saw blade alloyed steel
Area of application Metal
Weight 159 g

Identification & Classification

Article number 72210002
EAN / GTIN 4018754043811
Manufacturer number 72210002
L-Number L60010 1415
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Chrome-alloyed tool steel
  • with glass fibre reinforced plastic handle
  • Saw blade 150 mm

Feature:

  • Length mm (L): 252 mm
  • Weight: 159g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart