{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of jaws | curved | |
| Position of jaws | offset | |
| Overall length L | 250 mm | |
| Capacity max. a | 60 mm | |
| Length of jaws | 45 mm | |
| Type of jaws | serrated | |
| Unit of measure for clamping capacity | metric | |
| Type of joint | box joint | |
| Colour | grey; black | |
| Version | 2K | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | locking mechanism | |
| Surface | chrome-plated; polished | |
| Handle | handle |
| Article number | 708355 250 | |
| EAN / GTIN | 3662424019814 | |
| Manufacturer number | 501AMP | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |