Tyrolit abrasive belt 100x1000 ZA60 PC X JTS PREMIUM steel/aluminium

Article no.: 706501
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Pieces
  • Order steps: 10 Pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation ZA-P41 PC X JTS

Identification & Classification

Article number 706501
EAN / GTIN 9003177065019
Manufacturer number 706501
L-Number L50140 2308
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The hard-wearing polycotton of the PREMIUM ZA-P41 PC X Belts has been specially developed for demanding applications on steel and non-ferrous metals.
  • The use of hard zirconium makes these belts ideal for very high pressure and delivers above average stock removal rates.
  • Active coolants in the bond reduce the generation of heat during grinding.
  • A special feature of these Tyrolit belts is that they can be used in wet use with oil, emulsion or water and still deliver the best results.

Feature:

  • Form: Cloth Belt
  • Specification : ZA-P41 PC X JTS ZA60
  • Dimension (W x C): 100 x 1000 mm
  • Thickness: 100 mm
  • Drill hole: 1000 mm
  • Grain size: 60
  • Material suitability: Steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Outstanding stock removal and ideal for grinding using high pressure through the use of hard zirconium
  • Minimal generation of heat while grinding thanks to active coolant in the bond
  • Durable polycotton for a robust belt design
  • Grit sizes 24, 36 and 100 available on request

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Steel/Nonferrous metals
  • Steel/Nonferrous metals

Suitable for:

  • Stationary belt grinder

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Note:

  • For demanding applications on steel and non-ferrous metals
  • In particular also for wet applications with oil, emulsion or water

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart