Water pump pliers VDE grips, overall length: 250mm

Article no.: 705746 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,844 pieces in stock 1,844 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 250 mm
Surface chemically blacked
Hexagon across flats 36 mm
Jaw capacity for pipes 1.1/2 inch
Standard DIN ISO 8976; DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Material Chrome vanadium steel
non-sparking no
Stepped fine adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 705746 250
EAN / GTIN 4045197887887
Manufacturer number 705746 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.
Pliers chemically blacked, head bright polished, handles insulated with multi-component covering.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart