{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | chromium vanadium steel | |
| Overall length L | 180 mm | |
| Capacity max. a | 36 mm | |
| Characteristics | protection against trapping fingers; self-locking | |
| Type of jaws | notched; serrated | |
| Surface | chrome-plated | |
| Standard | DIN ISO 8976 | |
| Series | Alligator | |
| Shape of jaws | wide | |
| Material of jaws | chromium vanadium steel | |
| Unit of measure for clamping capacity | imperial; metric | |
| Type of joint | box joint | |
| Steps for fine adjustment | no | |
| Capacity max. | 1 1/2 in | |
| Colour | blue; red | |
| Version | 2K | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | water pump pliers | |
| Manufacturing processes | drop forged | |
| Handle | handle |
| Article number | 705701 180 | |
| EAN / GTIN | 4003773060130 | |
| Manufacturer number | 88 05 180 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |