Forked clamp tapered

Article no.: 70441
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Width 50 mm
Height 33 mm
Crank height 74 mm
Shoulder depth 20 mm
Width of slot 12 mm
Standard DIN 6315 B
Type of product Plain clamp

Identification & Classification

Article number 70441
EAN / GTIN 4020772070441
Manufacturer number 70441
L-Number L30130 26
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Fork clamp, beveled, tempered steel, painted.

Feature:

  • B1: 33 *
  • L: 600
  • for
    Insert screw
    metr.: M30
  • for
    Insert screw
    inch: 1 1/4
  • A: 50
  • B2: 74
  • B3: 20
  • B4: 12
  • Weight: 9200 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart