{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | grey | |
| Material of head | steel | |
| Surface | untreated | |
| Face form | round | |
| Face dimensions | round | |
| Head diameter | 30 mm | |
| Overall length | 310 mm | |
| Striking face | smooth | |
| Head length | 115 mm | |
| Unit for weight without handle | metric | |
| Weight without handle | 344 g | |
| Length, handle | 300 mm | |
| Material, handle | Hickory wood | |
| Surface | natural | |
| Type of product | non-specific hammer | |
| Total weight | 0.344 g | |
| Content | single part | |
| Handle | handle |
| Article number | 70130013 | |
| EAN / GTIN | 4018754041213 | |
| Manufacturer number | 70130013 | |
| L-Number | L60010 3876 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |