47-piece Bearing Puller Set for Large Deep Groove Bearings

Article no.: 70-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 47-teiliger Kugellager-Abzieh-Satz für große Rillenkugellager
Packaging case
Internal clamping range max. 110 mm
External clamping range max. 200 mm
Type of product ball bearing extractor
Material steel

Identification & Classification

Article number 70-B
EAN / GTIN 4021176320866
Manufacturer number 70-B
L-Number L80010 367
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 47-piece ball bearing puller set 70-B is used for non-destructive removal of deep groove ball bearings without dismantling the shaft in craft, industry, and workshop. With these pullers, bearings that are simultaneously seated in a housing and on a shaft can be removed easily and quickly, and can be reused if they are not already damaged. The series 70 impresses with its specially designed jaws for precise installation into the bearing raceways, which enable the safe removal of small to large bearings.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 442 mm
  • Total width [inch]: 17 3/8
  • Total depth [mm]: 375 mm
  • Total depth [inch]: 14 3/4
  • Total height [mm]: 253 mm
  • Total height [inch]: 9 15/16
  • Load capacity [kg]: 12 kg
  • Spare parts available: Yes
  • Ball bearing ISO: 6014–6021, 6213–6222, 6312–6317, 6409–6415
  • For ball bearings with inner diameter [mm]: 45 - 110 mm
  • For ball bearings with outside diameter [mm]: 110 - 200 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 47
  • Packaging: case
  • Components: 70-4, 70-4730, 70-4731, 70-4733, 70-4734
  • Total length of case [mm]: 442 mm
  • Total case depth [mm]: 375 mm
  • Total case height [mm]: 253 mm
  • Case type: K-L-BOXX-L-238
  • Material of the case: plastic
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: Yes
  • Foam insert: Yes
  • Number of support rings: 30
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart