PARAMOVER® transport box, Type: 1

Article no.: 692280 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product case
External dimension width 510 mm
External dimension height 570 mm
External dimension depth 1,110 mm
Characteristics stackable; waterproof
Volume 35 l
Weight 31 kg
Colour, grey Anthracite grey
Manufacturer’s designation PARAMOVER®
Colour grey; red; black
Type of wheel/castor swivel castor
Number of rolls, swivel castor 4 pcs.
External diameter of wheel/castor 160 mm
Material aluminium; plastic
Fittings pocket; compartments; wheels; carrying handle
Closure tension latch
Mobile yes

Identification & Classification

Article number 692280 1
EAN / GTIN 4006793004290
Manufacturer number 2024020991
Manufacturer/responsible person PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de

Description

Version:

Three-piece handlebar made of robust lightweight aluminium with two 360° rotating case carrier plates that allow access to the tool cases at any time without needing to remove them. A toolbox is integrated at the bottom; it has a storage capacity of 48 litres and is ideal for tools. Each tool case is equipped with two tool boards and four toolholders and offers a capacity of 35 litres, in addition to an extra-large base tray with a height of 120 mm. The tool case opens from the side; the lid contains a document pocket, two business card compartments and two pen loops. For convenient transport, the PARAMOVER® is fitted with non-slip TPE handles featuring a textured surface. The two free-running wheels have ball bearings and a diameter of 160 mm, ensure that the PARAMOVER® can be moved easily on uneven surfaces and offer a high load capacity.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability