Tool set 10 pieces in a tool case, Type: 1

Article no.: 680230 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
24 pieces in stock 24 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging tool case
Number of parts contained 10 pcs.
Power supply no energy supply
Mobility +++
Type of product tool set

Identification & Classification

Article number 680230 1
EAN / GTIN 4069515069274
Manufacturer number 680230 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobility: +++ (ideal for mobile use)

Supplied with:

Voltmeter: 1 pc. No. 665015 size 3
Slot-head screwdriver: 1 pcs. No. 662902 size 2.5; 3; 3.5
Screwdriver for Phillips: 1 pcs. No. 668902 size 1; 2
Diagonal side cutter: 1 pc. No. 725310 size 140
Wire stripper: 1 pc. No. 728614 size 10
Co-axial cable stripper: 1 pc. No. 728093 size 8‑13
Terminal sleeves: 1 pc. No. 729477 size 400
Tool folder: 1 pc. No. 691536

Note:

Supplied with tools sorted in a tool case.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart