{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | set | |
| Packaging | bag | |
| Size of drive output, bit holder | D 6,3; F 6,3 | |
| Series | Kraftform | |
| Version | angled | |
| Handle features | ergonomic; integral bit magazine; non-slip | |
| Overall length L | 150 mm | |
| Colour | green; black | |
| Type of product | ratchet | |
| Drive | handle | |
| Output drive | bit holder | |
| Telescopic function | no |
| Article number | 676771 1 | |
| EAN / GTIN | 4013288234094 | |
| Manufacturer number | 05051536001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |