Bit-holding screwdriver with magazine with 1/4 inch bits with ratchet and magnet, Type: 1

Article no.: 676564 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
6 pieces in stock 6 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 6 pcs.
Version angled
Length 69 mm
Drive size C6,3
Handle features ergonomic; integral bit magazine; non-slip
Type of handle standard handle
Overall length 69 mm
Colour green; black
Type of product ratchet wrenches
Direction of rotation changed using reversing disc
Drive bit holder; handle
Output drive for recessed TORX® screws; for Phillips screws (PH); for slotted screws (SL)
Telescopic function no
Content set

Identification & Classification

Article number 676564 1
EAN / GTIN 4013288233936
Manufacturer number 05008891001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Particularly small ergonomic 2-component handle with 1/4 inch bit holder for inaccessible areas. With ratchet function and fine toothing for a small working arc. Easy-to-use reversing ring. Loosen and tighten the screw using the “rapid twisting function”, even if there is no resistance. Including 6 tough universal bits C 6.3, which are in a magazine in the handle. The strong permanent magnet in the bit holder ensures secure seating of the bit.

Suitable for:

1/4 inch bits with C 6.3 shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 1 pc. each No. 675520 size 1/25; 2/25
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each No. 675550 size TX15; TX20; TX25
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. 0.8×5.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart