{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | set | |
| Drive size | D 6,3 | |
| Handle features | ergonomic; integral bit magazine | |
| Overall length L | 69 mm | |
| Colour | green; black | |
| Type of product | ratchet | |
| Drive | bit holder; handle | |
| Output drive | for recessed TORX® screws; for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL) | |
| Telescopic function | no |
| Article number | 676564 2 | |
| EAN / GTIN | 4013288233943 | |
| Manufacturer number | 05008892001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |