Kraftform handle, bit holder 1/4 inch with telescopic blade

Article no.: 676400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
276 pieces in stock 276 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content single part
Output drive bit holder
Overall length L 135 mm; 180 mm
Manufacturer’s designation 817 R
Colour black; green
Version straight
Handle properties ergonomic; exchangeable blade; retractable blade (telescopic blades)
Type of handle standard handle
Size of drive output, bit holder D 6,3
Special features, bit holder Quick Release
Type of product bit screwdriver
Material chromium vanadium steel
Surface chrome-plated
Set no
Drive handle

Identification & Classification

Article number 676400
EAN / GTIN 4013288191472
Manufacturer number 05051482001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Kraftform handle with retractable telescopic blade with“Rapidaptor” quick-change holder. The shank is extended by simple actuation of the locking sleeve; the handle then becomes a fully-fledged screwdriver. By actuating the sleeve again the shank can be removed and used as a coupling shank for power screwdrivers.

Suitable for:

1/4 inch bits with C 6.3 shank and E 6.3 shank.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart