Turbo Kraftform screwdriver holder for 1/4 inch bits C 6.3 and E 6.3 with quick-change chuck 6,3

Article no.: 676390 6,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
  • Bit socket: D 6.3; F 6.3

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 826 T Kraftform Turbo
Bit socket D 6.3; F 6.3
overall length 146 mm
rotatable cap no
with ratchet handle no
with telescopic shank no
incl. bits no
integral bit magazine no
Type of product Bit tool

Identification numbers & Classifications

Article number 676390 6,3
EAN / GTIN 4013288214591
Manufacturer number 05057480001

Description

Version:

  • Multiplies the screw speed on a purely mechanical basis, especially for metric threads (without battery).
  • Activation and deactivation of the turbo function simply by pressing a button.
  • The lockable planetary gearbox guarantees powerful screwdriving and easy fine adjustment.
  • Robust maintenance-free gearbox made of steel (maximum torque 14 Nm).
  • 1/4 inch hexagon socket drive with Rapidaptor quick-release chuck for bits as per DIN ISO 1173-C 6.3 and E 6.3.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart