{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 6 pcs. | |
| Manufacturer’s designation | Uhrmacher-Schraubendreher-Satz, 6-teilig | |
| Packaging | Plastic case | |
| Colour | red; silver | |
| Number of tools | 6 | |
| Handle properties | cap rotatable; knurled | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | nickel-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for slotted screws (SL); for Phillips screws (PH) | |
| Content | set/ assortment |
| Article number | 669805 6 | |
| EAN / GTIN | 4069515026277 | |
| Manufacturer number | 669805 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |