{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Classic VDE | |
| Cross-head size | 1 | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| for screw ⌀ | 2.1 – 3 mm | |
| Blade length | 80 mm | |
| overall length | 175 mm | |
| Drive profile | Screwdriver for Phillips | |
| Type of product | Screwdrivers |
| Article number | 668372 1 | |
| EAN / GTIN | 7610733278398 | |
| Manufacturer number | 5190.SL 1-80 |