Screwdriver for Pozidriv, with 3-component Haptoprene® handle, Cross-head size: 0

Article no.: 667712 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
200 pieces in stock 200 pieces available in 5-10 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 0
Material Chromium vanadium steel
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 140 mm
Blade tip black
Drive profile Pozidriv screwdriver
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene®
Surface nickel-plated, chrome-plated
Actuation hexagon no
stub screwdriver no
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification & Classification

Article number 667712 0
EAN / GTIN 4067263013617
Manufacturer number 667712 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene® surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart