{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | special steel / special alloy | |
| Content | set/ assortment | |
| Number of pieces | 15 pcs. | |
| Output drive | for recessed TORX® screws; for Phillips screws (PH); for slot-head screws | |
| Handle properties | ergonomic; exchangeable blade | |
| Surface | chrome-plated; nickel-plated | |
| Suitable for voltage testing | no | |
| Series | SwissGrip Evo | |
| Manufacturer’s designation | Montage Schraubendreher‑Sortiment mit 3K‑SwissGrip Evo‑Kraftheft | |
| Packaging | bag | |
| Number of tools | 15 | |
| Type of product | screwdriver | |
| Set | yes | |
| Drive | handle |
| Article number | 667602 15 | |
| EAN / GTIN | 7610733297832 | |
| Manufacturer number | PB 38222.GY |