{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Type of product | non-specific pliers | |
| Material | steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Standard | DIN ISO 5743 | |
| Overall length | 245 mm | |
| Total weight | 340 g |
| Article number | 665-1 | |
| EAN / GTIN | 4000896029228 | |
| Manufacturer number | 665-1 | |
| L-Number | L60140 2404 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |