{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±6 % | |
| Series | Dinaplus | |
| Torque range | 0.6 Nm - 5 Nm | |
| Release signalling | akustisk; haptisk | |
| Trigger principle | mechanical short-travel release | |
| Connection format | exchangeable blade | |
| Measurement technology | mechanical | |
| Data can be recorded | no | |
| Setting the trigger value | preset | |
| Feedback | triggering | |
| Reversible reading | Nm | |
| Measurement process | Torque | |
| Adjustable trigger value | non-adjustable | |
| Drive profile | Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws | |
| Type of product | Torque screwdriver |
| Article number | 659990 15 | |
| EAN / GTIN | 2050001890184 | |
| Manufacturer number | PKITDP00000 | |
| Manufacturer/responsible person | S.A.U S.P.A., Via dei Raseni 6/b, 41040 Polinago, Italia, www.sautool.com |