Torque screwdriver set, 8 pieces with scale, to take interchangeable blades, ESD 50 cNm

Article no.: 659919 50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 75.89 /pcs.
on request
In stock
6 pieces in stock
  • electrostatic characteristic: EGB/ESD
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Product details

Technical Data

Manufacturer's designation MecaTorque ESD
maximum torque 50 cNm
electrostatic characteristic EGB/ESD
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 106 mm
Torque range 0.1 Nm - 0.5 Nm
Torque range 10 cNm - 50 cNm
Scale graduation, 1 graduation = 1 cNm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format exchangeable blade
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Drive profile Hexagon screwdriver; Screwdriver for Phillips; Slot-head screwdriver; Screwdriver for TORX® screws
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659919 50
EAN / GTIN 7610733269488
Manufacturer number 8316.A1 ESD

Description

Version:

Power grip with a non-allergenic elastomer coating. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection). The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.
Tool handle made of conductive plastic, suitable for ESDs.

Standard:

Tested to DIN EN ISO 6789.

Content:

Torque screwdriver: 1 pc.
3 blades for slot-head / Phillips (No. 669605): 2 / 00; 2.5 / 0; 3.5 / 1
2 hexagon blades (No. 669606): 1.5 / 2; 2.5 / 3
2 bits for Torx® screws (No. 669607): TX6 / TX7; TX8 / TX9

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart