{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Adjustable trigger value | adjustable | |
| Shape of connection | bit holder | |
| Trigger principle | mechanical short travel release | |
| Torque range min. | 1 Nm | |
| Torque range max. | 6 Nm | |
| Torque accuracy clockwise | 6 % | |
| Bit holder | D 6.3; F 6.3 | |
| Overall length L | 204 mm | |
| Total weight | 310 g | |
| Direction of tightening | right-hand | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 | |
| Slipper function | no | |
| Unit of measure for torque | cNm | |
| Min. torque, cNm | 100 | |
| Max. torque, cNm | 600 | |
| Setting the trigger value | with adjustment scale | |
| Quick release / quick-change function | yes | |
| Size, bit holder | 1/4 in | |
| Torque unit | cNm | |
| Data can be recorded | no | |
| Trigger signal | acoustic; haptic | |
| Feedback | acoustic; triggering | |
| Content | single part | |
| Can be calibrated | yes | |
| Can be recalibrated | yes | |
| Type of product | torque screwdriver | |
| DIsplay | analogue | |
| Messtechnik | mechanical | |
| Maßeinheit Skalenteilung | cNm | |
| Skalenteilung 1 Teilstrich | 10 cNm | |
| Messfunktionen | torque |
| Article number | 659100 600 | |
| EAN / GTIN | 4067263117193 | |
| Manufacturer number | 659100 600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |