torque wrench without scale without plug-in head, maximum torque: 10N·m

Article no.: 657450 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 62.14 /pcs.
    Processing time approx. 1-3 working days
  • US $ 263.55 /pcs.
    Processing time approx. 1-3 working days

  • US $ 62.14 /pcs.
    Processing time approx. 1-3 working days
on request
In stock Available in 3-4 working days
49 pieces in stock 49 pieces available in 3-4 working days

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %
Exchangeable tool Plug-in head
Overall length L 139 mm
Torque range 2 Nm - 10 Nm
Weight 170 g
Adjusted reference dimension on the torque wrench [l2] 19.5 mm
Socket for plug-in head 9×12 mm
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 108 mm
Lever length including factory calibration reference dimension [l3] 127.5 mm
Type of product Torque Wrench

Identification & Classification

Article number 657450 10
EAN / GTIN 4045197995919
Manufacturer number 657450 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

One-armed torque wrench without a setting scale. Set the desired torque value with setting tool No. 657452 size 1 in conjunction with a suitable test device.
Anti-clockwise tightening by reversing the plug-in head. Without plug-in head (base model);for suitable plug-in heads see No. 657582657950.

Function:

On reaching the set torque value the wrench triggers giving a “signal”(audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±2% of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

See No. 657582657950 for suitable plug-in heads.

Warning:

Intended use
  • For controlled tightening of nuts and bolts.
  • Article no. 657450: Suitable plug-in head: Size 10 to 50: with plug-in shaft 9×12 mm. Size 100 to 320: with plug-in shaft 14×18 mm.
  • Suitable for both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • Have the wrench regularly calibrated and adjusted.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use the wrench as an impact tool, do not throw it.
  • Do not use it for undoing screw fastenings.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised changes or modifications to it.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart