Plug-in ratchet reversible, Type-Square drive: 1-1/4in

Article no.: 657582 1-1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
554 pieces in stock 554 pieces available in 3-4 working days

Select article variation and quantity

Type-Square drive (in) Price per 1 Piece (incl. VAT)

Availability

  • Exchangeable tool: Plug-in head
  • Square drive: 1/4
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Square drive 1/4 inch
Width b 25 mm
Height h 11.5 mm
Long-term rated loading 30 Nm
Pitch S 21 mm
No. of teeth 48
Plug-in shank 9×12 mm
Material Chrome vanadium steel
Surface chrome-plated
Ratchet reversible yes
Ratchet with ejector yes
Type of product Ratchet

Identification & Classification

Article number 657582 1-1/4
EAN / GTIN 4062406277277
Manufacturer number 657582 1-1/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Very compact plug-in reversible ratchet with ejector.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart