{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of connection | for plug-in heads (rectangular socket) | |
| Setting the trigger value | with adjustment scale | |
| DIsplay | analogue | |
| Torque range min. | 80 Nm | |
| Torque range (max.) | 400 Nm | |
| Unit of measure for torque | Nm; lbf ft | |
| Torque accuracy clockwise | 4 % | |
| Scale graduation, 1 graduation | 10 Nm | |
| Direction of tightening | right-left | |
| Overall length L | 590 mm | |
| Total weight | 1,620 g | |
| Manufacturer’s test certificate | yes | |
| Socket for plug-in head | 14×18 mm | |
| Adjusted reference dimension on the torque wrench l2 | 25 mm | |
| Number of pieces | 32 pcs. | |
| Series | MANOSKOP® 730 Quick | |
| Manufacturer’s designation | 730R/40/32 Quick | |
| Packaging | case | |
| Colour | green; silver | |
| Lever length including factory calibration reference dimension l3 | 570 mm | |
| Lever length without plug-in head l1 | 545 mm | |
| Adjustable trigger value | adjustable | |
| Min. torque, Nm | 80 | |
| Min. torque, lbf ft | 60 | |
| Max. torque, Nm | 400 | |
| Max. torque, lbf ft | 300 | |
| Quick release / quick-change function | yes | |
| Surface of tool | chrome-plated | |
| Unit of measure for scale graduations | Nm | |
| Torque unit | Nm; lbf ft | |
| Data can be recorded | no | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Content | set/ assortment | |
| Can be calibrated | yes | |
| Type of product | torque wrenches | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| Torque accuracy anti-clockwise | 4 % | |
| Standard | DIN EN ISO 6789 |
| Article number | 657115 400 | |
| EAN / GTIN | 4018754082018 | |
| Manufacturer number | 96502053 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |