{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of jaws | 65 mm | |
| Type of jaws | straight | |
| Unit of measure for clamping capacity | metric | |
| Capacity min. | 0 mm | |
| Capacity max. | 30 mm | |
| Handle features | chrome-plated | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Handle provided | yes | |
| Characteristics | Quick adjustment | |
| Material | chromium vanadium steel | |
| Surface | nickel-plated | |
| Manufacturing processes | forged | |
| Overall length | 250 mm | |
| Total weight | 500 g |
| Article number | 65632250 | |
| EAN / GTIN | 4018754038121 | |
| Manufacturer number | 65632250 | |
| L-Number | L60010 1247 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |