{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Material | steel | |
| Diameter of tip | 0.9 mm | |
| Overall length L | 128 mm | |
| Standard | DIN 5256 | |
| Characteristics | exchangeable tips | |
| Shape of jaws | round | |
| Position of jaws | angled | |
| Squares, angled | 90 degrees | |
| Shape of tip | round | |
| Shape, DIN 5256 | form D | |
| Type of product | circlip pliers | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged |
| Article number | 65444101 | |
| EAN / GTIN | 4018754333622 | |
| Manufacturer number | 65444101 | |
| L-Number | L60010 8236 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |