{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 20 Nm | |
| Direction of tightening | For right and left-hand tightening | |
| Interface | USB interface | |
| Test certificate | Manufacturer’s test certificate | |
| Measuring range | 0.4 – 20 Nm | |
| Dimension b | 180 mm | |
| Dimension h1 | 79 mm | |
| Dimension h2 | 215 mm | |
| Dimension l | 180 mm | |
| Weight | 6.2 kg | |
| Square socket | 1/4 inch | |
| Power supply | Mains operated | |
| Type of product | Calibration and adjustment device |
| Article number | 654250 20 | |
| EAN / GTIN | 4018754181148 | |
| Manufacturer number | 96521080 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |