{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Size of drive output, for hex socket screws | 5/16 inch | |
| Min. working angle | 12 degrees | |
| Height | 15 mm | |
| Width | 30 mm | |
| Length | 61 mm | |
| Pitch | 30 mm | |
| Drive size | 9×12 | |
| External diameter | 12 mm | |
| Width across flats | 8 mm | |
| Overall length | 61 mm | |
| Type of product | ratchet | |
| Number of teeth (detent) | 30 | |
| Drive | pin holder | |
| Output drive | for hex socket screws | |
| Telescopic function | no | |
| Surface of tool | chrome-plated | |
| Content | single part |
| Article number | 6408-1 | |
| EAN / GTIN | 4000896027590 | |
| Manufacturer number | 6408-1 | |
| L-Number | L60140 1013 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |